Shop All Flap Wheels
Walter Surface Technologies
Flap Wheel, 1/4" Shaft, 2"x1" 60gr
Mfr # 15F306
Zoro # G4373019
product price: $8.99
/ea
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 60
- Width 1"
- Max RPM 25,000 rpm
- Mounting Type 1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15F306
- Zoro # G4373019
- UPC # 662980031933
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 60 |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Coolcut |
Description
ABRASIVE SANDING WHEELS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (78072775485)
- FLEX-HONE TOOL GBD1212320AO FLEX-HONE, 12.500" (318mm) bore, 34" OAL, 320 Grit, Aluminum Oxide (AO) (GBD1212320AO)
- UNITED ABRASIVES/SAIT Sand Papers9 in W x11 in L80D100PK (84214)
- LANSKY SHARPENERS Deluxe Knife Sharpening System Kit, LKCLX (LANLKCLX)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x1" 40gr (15F154)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x4" 80GR (07J448)
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/2" Dia., Medium (07M443)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, Aluminum Oxide, 4 1/2" dia (07K421)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 80gr (15F208)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, Aluminum Oxide, 4 1/2" dia (07K441)
- DYNABRADE Belt, Medium, 1/4"X18" (78016)
- Walter Surface Technologies Flap Wheels