Shop All Flap Wheels
Walter Surface Technologies
Flap Wheel, 1/4" Shaft, 2"x1" 240gr
Mfr # 15F324
Zoro # G4373000
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 240
- Width 1"
- Max RPM 25,000 rpm
- Mounting Type 1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15F324
- Zoro # G4373000
- UPC # 662980173404
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 240 |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Coolcut |
Description
ABRASIVE SANDING WHEELS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO SANDING BELT 2" X 72" (NR45460)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91055)
- GENERAL TOOLS Deburring Tool, Swivel Head Blade, Aluminum Handle, 518 in L (482)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, P100 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072727553)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x2", 80g (15F908)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x2" 40GR (07J424)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x1" 60gr (15F156)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1.5" 80gr (15F808)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 60gr (15F206)
- WALTER SURFACE TECHNOLOGIES 4-1/4 in. x 4 in. x 5/8-11 Fine Blendex Drum (07M344)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (11367)
- Walter Surface Technologies Flap Wheels