Shop All Flap Wheels
Walter Surface Technologies
Flap Wheel, 1/4" Shaft, 2"x1" 120gr
Mfr # 15F312
Zoro # G4373052
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 120
- Width 1"
- Max RPM 25,000 rpm
- Mounting Type 1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 15F312
- Zoro # G4373052
- UPC # 662980189733
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 120 |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Coolcut |
Description
ABRASIVE SANDING WHEELS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463615881)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, Shank, Grn (7100175465)
- UNEEDA Sanding Disc 5" FILMTEK Hook & Loop Grit #150 (M-172789)
- CLESCO 2-1/4" X 3" With 3/8" Shank Sanding Drum Nut Lock Type (SD-036048-06NL)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1.5" 40gr (15F804)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x1" 40gr (15F104)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x1" 40gr (15F154)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4.5"x4"x5/8"-11" Coarse (07L440)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 80gr (15F208)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x2", 80g (15F908)
- STANDARD ABRASIVES Flap Wheel With Shank, Shaft, A/O, 2in., 80 (66000101114)
- Walter Surface Technologies Flap Wheels