Shop All Flap Wheels
Walter Surface Technologies
Flap Wheel, 1/4" Shaft, 2.5"x1.5" 80gr
Mfr # 15F508
Zoro # G4372790
product price: $9.89
/ea
Sold in multiples of 10 for $98.90
$98.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2-1/2"
- Grit 80
- Width 1-1/2"
- Max RPM 20,000 rpm
- Mounting Type 1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15F508
- Zoro # G4372790
- UPC # 662980113547
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 2-1/2" |
Width | 1-1/2" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 80 |
Max RPM | 20,000 rpm |
Mounting Type | 1/4" Shank |
Series | Coolcut |
Description
ABRASIVE SANDING WHEELS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 2000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 5 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2000-FSx5)
- CENTURY DRILL & TOOL Crimped Cup Brush, 5x5/8x11 in. (76055)
- MERIT Quick Change Disc, 3In, 120Grit, TP, PK50 (69957399792)
- 3M Paper Disc Roll, 220 Roll, 5 in. Dia (01423)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 40gr (15F204)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x4" 80GR (07J448)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x3/8" 120gr (15F012)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x1" 80gr (15F308)
- WALTER SURFACE TECHNOLOGIES Interleaf Flap Wheel, 2"x1"x1/4" Fine (15E124)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x1" 60gr (15F306)
- PFERD 4" x 4" Flap Drum - Coated - 3/4" Keyed A.H., Aluminum Oxide 180 Grit (45785)
- Walter Surface Technologies Flap Wheels