Shop All Flap Wheels
Walter Surface Technologies
Flap Wheel, 1/4" Shaft, 2.5"x1.5" 40gr
Mfr # 15F504
Zoro # G4373070
Sold in multiples of 10 for $113.50
$113.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2-1/2"
- Grit 40
- Width 1-1/2"
- Max RPM 20,000 rpm
- Mounting Type 1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 15F504
- Zoro # G4373070
- UPC # 662980424711
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 2-1/2" |
Width | 1-1/2" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 40 |
Max RPM | 20,000 rpm |
Mounting Type | 1/4" Shank |
Series | Coolcut |
Description
ABRASIVE SANDING WHEELS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES Aftermarket Sanding Pad Hook & Loop Replaces Rockwell RW8938 (TP20)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254442960)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 80 Grit (7100104876)
- MERIT Spiral Band, 120G (08834196066)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, Aluminum Oxide, 4 1/2" dia (07K441)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x4" 80GR (07J448)
- WALTER SURFACE TECHNOLOGIES Finishing Flex Drum, 4.5x2x5/8-11" Coarse (07L422)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 40gr (15F204)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4.5"x2"x5/8"-11" Coarse (07L420)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x1" 120gr (15F112)
- WEILER Tiger Mounted Flap Wheel - Diameter 3 (52029)
- Walter Surface Technologies Flap Wheels