Shop All Flap Wheels
Walter Surface Technologies
Flap Wheel, 1/4" Shaft, 2.5"x1.5" 120gr
Mfr # 15F512
Zoro # G4373028
Sold in multiples of 10 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2-1/2"
- Grit 120
- Width 1-1/2"
- Max RPM 20,000 rpm
- Mounting Type 1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 15F512
- Zoro # G4373028
- UPC # 662980064351
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 2-1/2" |
Width | 1-1/2" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 120 |
Max RPM | 20,000 rpm |
Mounting Type | 1/4" Shank |
Series | Coolcut |
Description
ABRASIVE SANDING WHEELS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - CO-COOL SG STEELOX, Ceramic oxide, 40 Grit, Conical (62651)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0104" Fill, 5/8" Arbor Hole (1795)
- PFERD Depressed Center Cut-Off Wheel, 0.045 in Thick, Aluminum Oxide (63167)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 24G, TS (66261129718)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 60gr (15F206)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x1" 240gr (15F324)
- WALTER SURFACE TECHNOLOGIES Finishing Flex Drum, 4.5x4x5/8-11" Coarse (07L442)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4.5"x2"x5/8"-11" Coarse (07L420)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4.5"x4"x5/8"-11" Coarse (07L440)
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/2" Dia., 80 Grit (07K442)
- PFERD 2" x 1/2" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45350)
- Walter Surface Technologies Flap Wheels