Shop All Flap Wheels
Walter Surface Technologies
Flap Wheel, 1/4" Shaft, 1"x1" 80gr
Mfr # 15F158
Zoro # G4372693
product price: $5.39
/ea
Sold in multiples of 10 for $53.90
$53.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 80
- Width 1"
- Max RPM 30,000 rpm
- Mounting Type 1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15F158
- Zoro # G4372693
- UPC # 662980271469
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 80 |
Max RPM | 30,000 rpm |
Mounting Type | 1/4" Shank |
Series | Coolcut |
Description
ABRASIVE SANDING WHEELS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, 80 Grit (14D038)
- FLEX-HONE TOOL BC55M32 FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC55M32)
- DEDECO SUNBURST 1'' TC DISC ASSORTMENT (A/O) 66/KIT (1741)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/2" x 1" x 1/4" Ext. Shank - SF-5L6 (26062)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1.5" 40gr (15F804)
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/4" Dia., 40 Grit (07J444)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x2" 80GR (07J428)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x4" 60GR (07J446)
- WALTER SURFACE TECHNOLOGIES Finishing Flex Drum, 4.5x4x5/8-11" Coarse (07L442)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4.5"x4"x5/8"-11" Coarse (07L440)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x4" 120GR (07J452)
- Walter Surface Technologies Flap Wheels