Shop All Flap Wheels
Walter Surface Technologies
Flap Wheel, 1/4" Shaft, 1"x1" 40gr
Mfr # 15F154
Zoro # G4372678
product price: $6.15
/ea
Sold in multiples of 10 for $61.50
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 40
- Width 1"
- Max RPM 30,000 rpm
- Mounting Type 1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15F154
- Zoro # G4372678
- UPC # 662980477427
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 40 |
Max RPM | 30,000 rpm |
Mounting Type | 1/4" Shank |
Series | Coolcut |
Description
ABRASIVE SANDING WHEELS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Arbor, PK50 (93860)
- BULLARD ABRASIVES Hi-Speed Cut-Off Wheel, 14 x 1/8 x 20mm (84434)
- UNITED ABRASIVES/SAIT SAIT 45000 Double Cut (Alternate Cut) Carbide Burs, Type SA1, 1/4" x 5/8" x 1/4", 1-Pack (45000)
- WEILER 4-1/2" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 40C, 7/8" (50101)
- WALTER SURFACE TECHNOLOGIES 3 in. x 1-1/2 in. Grit 60 Coolcut Flap Wheels (15F806)
- WALTER SURFACE TECHNOLOGIES 6-1/2 in. x 1 in. Grit 120 Coolcut Flap Wheels (15G212)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x1" 120gr (15F112)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 40gr (15F204)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, Silicon Carbide, 4 1/4"dia (07K342)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x1" 40gr (15F104)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 120 (08834131010)
- Walter Surface Technologies Flap Wheels