Shop All Flap Wheels
Walter Surface Technologies
Flap Wheel, 1/4" Shaft, 1"x1" 120gr
Mfr # 15F162
Zoro # G4372748
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 120
- Width 1"
- Max RPM 30,000 rpm
- Mounting Type 1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 15F162
- Zoro # G4372748
- UPC # 662980276693
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 120 |
Max RPM | 30,000 rpm |
Mounting Type | 1/4" Shank |
Series | Coolcut |
Description
ABRASIVE SANDING WHEELS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Nozzle Holder Base 1/2" NPT (10L66B)
- SCOTCH-BRITE Unitized Wheel, 1" W, 1" dia., Fine (61500083458)
- ZORO SELECT Double Spiral Tube Brush, 3/4" Brush Dia. (66252838924)
- TOUGH GUY Condenser, Dia 3/8, 12 24 (F) Thread, L 6 (3HGR1)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1" 80gr (15F708)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4.5"x2"x5/8"-11" Coarse (07L420)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x2" 80GR (07J428)
- WALTER SURFACE TECHNOLOGIES 3 in. x 1-1/2 in. Grit 60 Coolcut Flap Wheels (15F806)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1.5" 40gr (15F804)
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/2" Dia., 80 Grit (07K442)
- MERIT FlapWheel, CA, 6 In Diax1 Wx1 In AH, 120G (08834123014)
- Walter Surface Technologies Flap Wheels