Shop All Flap Wheels
Walter Surface Technologies
Flap Wheel, 1/4" Shaft, 1.5"x3/8" 40gr
Mfr # 15F004
Zoro # G4372958
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 40
- Width 3/8"
- Max RPM 25,000 rpm
- Mounting Type 1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15F004
- Zoro # G4372958
- UPC # 662980322642
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 3/8" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 40 |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Coolcut |
Description
ABRASIVE SANDING WHEELS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flap Disc, Type 27, 4" dia., 60 Grit (78072775447)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit (47157)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Fine (61463685970)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 5/32 (71106)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x1" 40gr (15F304)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x1" 80gr (15F108)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x3/8" 80gr (15F058)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 40gr (15F204)
- WALTER SURFACE TECHNOLOGIES 4-1/4 in. x 4 in. x 5/8-11 Coarse Blendex Drum (07M342)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x1" 80gr (15F308)
- PFERD 5" x 2" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNG, A/O 100 Grit (43107)
- Walter Surface Technologies Flap Wheels