Shop All Flap Wheels
Walter Surface Technologies
Flap Wheel, 1/4" Shaft, 1.5"x3/8" 120gr
Mfr # 15F012
Zoro # G4372781
product price: $6.19
/ea
Sold in multiples of 10 for $61.90
$61.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 120
- Width 3/8"
- Max RPM 25,000 rpm
- Mounting Type 1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15F012
- Zoro # G4372781
- UPC # 662980152782
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 3/8" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 120 |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Coolcut |
Description
ABRASIVE SANDING WHEELS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104899)
- DICO Buffing Compound, Clamshell, White, 7.5 in. (529-WR1-B)
- BRUSH RESEARCH MANUFACTURING NY680AO Abrasive Nylon Copper Center Wheel, 6" Dia., 80AO, 2" Arbor Hole, 1.5"Trim (NY680AO)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P120 Grit (9A-570-120)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1.5" 120gr (15F812)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 40gr (15F204)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1.5" 40gr (15F804)
- WALTER SURFACE TECHNOLOGIES 4-1/4 in. x 2 in. x 5/8-11 Coarse Blendex Drum (07M322)
- WALTER SURFACE TECHNOLOGIES Unmounted Flap Wheel, 4-1/4" Dia., 60 Grit (07J426)
- WALTER SURFACE TECHNOLOGIES 3 in. x 1-1/2 in. Grit 60 Coolcut Flap Wheels (15F806)
- WALTER SURFACE TECHNOLOGIES 4-1/4 in. x 4 in. x 5/8-11 Coarse Blendex Drum (07M342)
- Walter Surface Technologies Flap Wheels