Shop All Flap Wheels
Walter Surface Technologies
Flap Wheel, 1/4" Shaft, 1.5"x1" 80gr
Mfr # 15F108
Zoro # G4372650
product price: $6.85
/ea
Sold in multiples of 10 for $68.50
$68.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 80
- Width 1"
- Max RPM 25,000 rpm
- Mounting Type 1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15F108
- Zoro # G4372650
- UPC # 662980141045
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 80 |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Coolcut |
Description
ABRASIVE SANDING WHEELS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNet 5 in. L X 5 in. W 220 Grit Aluminum Oxide Sanding Disc 60 pk (DND050220H60P)
- SCOTCH-BRITE Convolute Whl, Metal Finish, 8x1x3, MED, PK3 (7100000490)
- 3M Sanding Disc, 3 in. (60440201873)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole (SD-60HG6080)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x1" 60gr (15F156)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2.5"x1.5" 80gr (15F508)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x1" 240gr (15F124)
- WALTER SURFACE TECHNOLOGIES Finishing Flex Drum, 4.5x2x5/8-11" Coarse (07L422)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, Silicon Carbide, 4 1/4"dia (07K342)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x2", 120g (15F912)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1/2x1/4 In Shank, 60G (11208)
- Walter Surface Technologies Flap Wheels