Shop All Flap Wheels
Walter Surface Technologies
Flap Wheel, 1/4" Shaft, 1.5"x1" 40gr
Mfr # 15F104
Zoro # G4372599
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 40
- Width 1"
- Max RPM 25,000 rpm
- Mounting Type 1/4" Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15F104
- Zoro # G4372599
- UPC # 662980677117
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Flap Wheel |
Grit | 40 |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Coolcut |
Description
ABRASIVE SANDING WHEELS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 14x2x5, R/2-8x3/8 (37752)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839106)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252841914)
- NORTON ABRASIVES 6" dia. 1" thick 5/8 arbor Grinding Wheel (66252809563)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1.5"x1" 80gr (15F108)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x2", 40g (15F904)
- WALTER SURFACE TECHNOLOGIES Finishing Flap Drum, 4.5"x4" 120GR (07J452)
- WALTER SURFACE TECHNOLOGIES 4-1/4 in. x 2 in. x 5/8-11 Coarse Blendex Drum (07M322)
- WALTER SURFACE TECHNOLOGIES Finishing Flex Drum, 4.5x4x5/8-11" Coarse (07L442)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x3/8" 80gr (15F058)
- SCOTCH-BRITE Flap Wheel, NonWoven, SC, 3x1.75x1/4 Shk, FN (FN510079364)
- Walter Surface Technologies Flap Wheels