Shop All Flap Discs
Walter Surface Technologies
Flap Disc, Threaded Hole, 3" dia, Dark Grey
Mfr # 09A312
Zoro # G107963885
Sold in multiples of 10 for $33.90
$33.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 3"
- Grade Extra Fine
- Grit 120
- Series SPINLOCK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 09A312
- Zoro # G107963885
- UPC # 662980110416
- Country of Origin Netherlands
- Category Flap Discs
Dimensions
Disc Dia. | 3" |
Overall Diameter | 3 in |
Details
Abrasive Material | Zirconia Alumina |
Grade | Extra Fine |
Grit | 120 |
Series | SPINLOCK |
Abrasive Grade | Medium |
Item | Flap Disc |
Abrasive Grit | 120 / P120 |
Abrasive Type | Coated |
Operating Speed (RPM) | 10000 |
Max. RPM | 20000 |
Backing Material | No backing Material |
Color | Dark Grey |
Backing Material & Wt | No backing Material |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Backing Plate Material | Plastic |
Maximum Operating Speed | 20,000 RPM |
Quick Change System | TR |
Density Rating | High |
Connector Type | Threaded Hole |
Flap Disc Type | Type 27 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Fine, Backing Plate Material Plastic, Connector Size Not Applicable, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 3 in, Quick Change System TR, Series SPINLOCK, Backing Material No backing Material, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 120, Maximum Operating Speed 20,000 RPM, Color Dark Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Burr-Rx 1/2" Coated-Cup End Brush, .043/120CG Crimped Fill (86101)
- WEILER 3" Trim-Kut Grinding Disc, 60AO (59305)
- CONTINENTAL ABRASIVES 3" 320 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3320)
- NORTON ABRASIVES Dressing Stick, AlO, Very Fine, 6x1x1 In (61463610406)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 5x5/8-11", GR40 (06U504)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 36/60 (06A452)
- WALTER SURFACE TECHNOLOGIES Blending Flap Disc, 4.5x7/8" 120g, Disc Dia.: 6" (15W606)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 5"x5/8-11" 40GR (06B504)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 6"x5/8"-11" 80G (06F608)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 40gr (15Q454)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 5/8-11 (66623399144)
- Walter Surface Technologies Flap Discs