Shop All Flap Discs
Walter Surface Technologies
Flap Disc, Threaded Hole, 3" dia, Dark Grey
Mfr # 09A308
Zoro # G907963894
Sold in multiples of 10 for $34.90
$34.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 3"
- Grade Fine
- Grit 80
- Series SPINLOCK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 09A308
- Zoro # G907963894
- UPC # 662980522745
- Country of Origin Netherlands
- Category Flap Discs
Dimensions
Disc Dia. | 3" |
Overall Diameter | 3 in |
Details
Abrasive Material | Zirconia Alumina |
Grade | Fine |
Grit | 80 |
Series | SPINLOCK |
Abrasive Type | Coated |
Max. RPM | 20000 |
Item | Flap Disc |
Operating Speed (RPM) | 10000 |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Backing Material | No backing Material |
Connector Type | Threaded Hole |
Quick Change System | TR |
Backing Plate Material | Plastic |
Backing Material & Wt | No backing Material |
Color | Dark Grey |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Maximum Operating Speed | 20,000 RPM |
Flap Disc Type | Type 27 |
Density Rating | High |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Fine, Backing Plate Material Plastic, Connector Size Not Applicable, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 3 in, Quick Change System TR, Series SPINLOCK, Backing Material No backing Material, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 80, Maximum Operating Speed 20,000 RPM, Color Dark Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, Steel Shot Type, 25 lb. Size (S-230)
- COBRA CARBIDE Carbide Burr, Double Cut Shape E Regular Length, SE-5, 1/2 (10743)
- GLOBAL INDUSTRIAL 2 in W, 50 in L, Brown (B2202443)
- WALTER SURFACE TECHNOLOGIES Backing Pads, 4-1/2"x 5/8-11" (15D044)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 7"x7/8" 80gr (15R708)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 6"x7/8" 60gr (15R606)
- WALTER SURFACE TECHNOLOGIES Flexible Finish Flap Disc, 4.5" 60g (07Q456)
- WALTER SURFACE TECHNOLOGIES Flexible Finish Flap Disc, 4.5" 120g (07Q462)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A206)
- WALTER SURFACE TECHNOLOGIES Allsteel Blending Disc, 4.5" x 5/8" (06W454)
- ARC ABRASIVES 7" x 7/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 40 Grit (71-10864AF)
- Walter Surface Technologies Flap Discs