Shop All Flap Discs
Walter Surface Technologies
Flap Disc, T27 7"x7/8" 80gr
Mfr # 15R708
Zoro # G4374349
product price: $22.19
/ea
Sold in multiples of 10 for $221.90
$221.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconium
- Disc Dia. 7"
- Disc Type Type 27
- Grit 80
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15R708
- Zoro # G4374349
- UPC # 662980148563
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconium |
Disc Type | Type 27 |
Grit | 80 |
Series | Enduro-Flex |
Operating Speed (RPM) | 8600 RPM |
Item | Flap Disc,T27 7"x7/8" 80gr |
Description
Flap Disc,T27 7 In.x7/8 In. 80gr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Silicon Carbide (15L843)
- MAGNUM Carbide Burr, Series 7000AAL, 12 Head Dia, 1 Length of Cut, CylindricalNo End Cut Shape SA He (7AAL132)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 8"x7/8"x1" 24g Coarse (12E533)
- ECONOLINE ABRASIVE PRODUCTS Econoline Glass Bead (526000B-50)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 40gr (15Q454)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 5x5/8-11", GR80 (06U508)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 4.5x5/8-11" 120G (06B462)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40, Type 29 (06F454)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 60gr (15Q456)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 4.5"x7/8" 80gr (15R458)
- WEILER 7" Abrasive Flap Disc, Conical (TY29), 40Z, 5/8"-11 UNC (31368)
- Walter Surface Technologies Flap Discs