Shop All Flap Discs
Walter Surface Technologies
Flap Disc, T27 7"x7/8" 40gr
Mfr # 15R704
Zoro # G4374297
Sold in multiples of 10 for $213.90
$213.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconium
- Disc Dia. 7"
- Disc Type Type 27
- Grit 40
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 15R704
- Zoro # G4374297
- UPC # 662980079720
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconium |
Disc Type | Type 27 |
Grit | 40 |
Series | Enduro-Flex |
Operating Speed (RPM) | 8600 RPM |
Item | Flap Disc,T27 7"x7/8" 40gr |
Description
Flap Disc,T27 7 In.x7/8 In. 40gr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Qk Change Disc, AlO, 1-1/2in, 60G, TR, PK100 (69957399697)
- 3M Buffing Pad 5100N, 18", Red, PK5 (5100N 695)
- 3M CUBITRON Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (60440240889)
- 3M CERAMIC ROLOC STAINLESS 2" 100G - EA (3M80508)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 5"x7/8" 80gr (15R508)
- WALTER SURFACE TECHNOLOGIES 4-1/2 in. x 5/8-11 Ultimate Shine Disc (07T453)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 5"X7/8-11" 36/60G (06A512)
- WALTER SURFACE TECHNOLOGIES Flexible Finish Flap Disc, 4.5" 120g (07Q462)
- WALTER SURFACE TECHNOLOGIES Blending Flap Disc, 4.5x7/8" 120g, Disc Dia.: 5" (15W512)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 5"x5/8"-11" 40G (06F504)
- DEWALT 4-1/2" x 5/8"-11 40G T29 XP CER FLAP DISC (DWA8280H)
- Walter Surface Technologies Flap Discs