Shop All Flap Discs
Walter Surface Technologies
Flap Disc, T27 6"x7/8" 80gr
Mfr # 15R608
Zoro # G4374157
original price:
$21.11
14% off
new price: $17.99
/ea
Sold in multiples of 10 for $179.90
$179.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 6"
- Disc Type Type 27
- Grade Medium
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15R608
- Zoro # G4374157
- UPC # 662980125984
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 7/8" |
Arbor Hole Size | 7/8 in |
Diameter x Arbor Hole | 6 in x 7/8 in |
Overall Diameter | 6 in |
Connector Size | 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Eco-Trim, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 6 in, Series ENDURO-FLEX, Backing Material Eco-Trim, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 80, Maximum Operating Speed 10,200 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Tube Brush, DSDS, 3/4" (0005109300)
- ARC ABRASIVES Un Fw 6 X 1 X 1Ah 120 (10246)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1/2x1/4 In Shank, 80G (11209)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96045)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 36/60 (06A452)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x3/8" 120gr (15F062)
- WALTER SURFACE TECHNOLOGIES 4-1/2 in. x 5/8-11 Ultimate Shine Disc (07T453)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 5"x7/8" 80gr (15R508)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 7"x7/8" 60gr (15R706)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 5"X7/8-11" 36/60G (06A512)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 40C 5/8-11 Nut (51315)
- Walter Surface Technologies Flap Discs