Shop All Flap Discs
Walter Surface Technologies
Flap Disc, T27 6"x7/8" 60gr
Mfr # 15R606
Zoro # G5133130
product price: $19.15
/ea
Sold in multiples of 10 for $191.50
$191.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconium
- Disc Dia. 6"
- Disc Type Type 27
- Grit 60
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15R606
- Zoro # G5133130
- UPC # 662980247112
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconium |
Disc Type | Type 27 |
Grit | 60 |
Series | Enduro-Flex |
Item | Flap Disc,T27 6"x7/8" 60gr |
Operating Speed (RPM) | 10200 RPM |
Description
Flap Disc,T27 6 In.x7/8 In. 60gr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC PADS 3" SURFACE PREP COARSE BAG OF 25 (AO30CSP)
- DEWALT Sanding Disc Backup Pad, 14,000 OPM, 1/4"L (DWE641)
- NYLOX Disc Brush, Crimped Composite Back Round Straight, 3-1/2 in Brush Dia, 7/8 in Center Hole, 0.04 in F (85798)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/16in, 60G (61463624472)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 4-1/2x5/8-11", GR60 (06U456)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 40gr (15Q454)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 4.5x5/8-11" 120G (06B462)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 4.5x5/8"-11" 80GR (06B458)
- WALTER SURFACE TECHNOLOGIES Enduro Flex Turbo 4-1/2 in. x 5/8-11 T29 Grit 36/60 (06A487)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Medium, Grit 60, 4-1/2"Dia. (06B456)
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 3, 2in, Bluefire (77696090167)
- Walter Surface Technologies Flap Discs