Shop All Flap Discs
Walter Surface Technologies
Flap Disc, T27 6"x7/8" 120gr
Mfr # 15R612
Zoro # G4374148
product price: $18.89
/ea
Sold in multiples of 10 for $188.90
$188.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconium
- Disc Dia. 6"
- Disc Type Type 27
- Grit 120
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15R612
- Zoro # G4374148
- UPC # 662980182451
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconium |
Disc Type | Type 27 |
Grit | 120 |
Series | Enduro-Flex |
Operating Speed (RPM) | 10200 RPM |
Item | Flap Disc,T27 6"x7/8" 120gr |
Description
Flap Disc,T27 6 In.x7/8 In. 120gr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90032)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (05539554470)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 27 (61028)
- PFERD 4" Crimped Mini Bevel Brush - .014 SS Wire, 5/8-11 Thread (82370)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 80gr (15Q458)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 36/60 (06A452)
- WALTER SURFACE TECHNOLOGIES Finishing Disc, T27s, 5"x5/8-11" (15I503)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40, Type 29 (06F454)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 6"x5/8"-11" 80G (06F608)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 5"x5/8-11" 80GR (06B508)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 40G (42312)
- Walter Surface Technologies Flap Discs