Shop All Flap Discs
Walter Surface Technologies
Flap Disc, T27 5"x7/8" 80gr
Mfr # 15R508
Zoro # G4374078
product price: $13.49
/ea
Sold in multiples of 10 for $134.90
$134.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconium
- Disc Dia. 5"
- Disc Type Type 27
- Grit 80
- Mounting Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15R508
- Zoro # G4374078
- UPC # 662980205259
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconium |
Disc Type | Type 27 |
Grit | 80 |
Series | Enduro-Flex |
Item | Flap Disc,T27 5"x7/8" 80gr |
Operating Speed (RPM) | 12200 RPM |
Description
Flap Disc,T27 5 In.x7/8 In. 80gr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAIT Depressed Center Wheel, 4-1/2 in Dia x 1/4 in THK, 46 Grit, Aluminum Oxide Abrasive (20162)
- SUPERIOR ABRASIVES Chamfer Cones, 7/8x90 deg., A/O, Grit 60 (A007975)
- NORTON CO Economy Flexible Sanding Pad, 150-Grit, PK 48 (04065)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20173)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 4-1/2x5/8-11", GR60 (06U456)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Fine, Grit 150, 4-1/2" Dia. (15I453)
- WALTER SURFACE TECHNOLOGIES Flexible Finish Flap Disc, 4.5" 60g (07Q456)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 4.5x5/8"-11" 80GR (06B458)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A204)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Medium, Grit 60, Type 29 (06F456)
- DIABLO Grinding/Polishing Flap Disc, 7", 80G (DCX070080B01F)
- Walter Surface Technologies Flap Discs