Shop All Flap Discs
Walter Surface Technologies
Flap Disc Spin-On, 6"x5/8-11" 120GR
Mfr # 06B612
Zoro # G4373980
product price: $18.45
/ea
Sold in multiples of 10 for $184.50
$184.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconium
- Disc Dia. 6"
- Disc Type Type 27S
- Grit 120
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 06B612
- Zoro # G4373980
- UPC # 662980171462
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 6" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconium |
Disc Type | Type 27S |
Grit | 120 |
Series | Enduro-Flex |
Item | Flap Disc Spin-On,6"x5/8-11" 120GR |
Operating Speed (RPM) | 10200 RPM |
Description
Flap Disc Spin-On,6 In.x5/8-11 In. 120GR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Wide Wheel Brush Knot 5"x3/8"x5/8"-11 (13L504)
- NAMPOWER BRUSH CW812320SC NAMPOWER Abrasive Wheel Brush, 8" Diameter, 320SC, 2" Arbor Hole, 2.5" Trim Length (CW812320SC)
- 3M Sanding Disc, Super Fine, 240, 2in Dia, PK50 (7000118877)
- ZORO SELECT Blast Media, Steel Shot Type, 25 lb. Size (S-110)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 5"x5/8-11" 40GR (06B504)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 4-1/2x5/8-11", GR40 (06U454)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 5x5/8-11", GR40 (06U504)
- WALTER SURFACE TECHNOLOGIES Grind/Finish, Flap Disc, 2-1/2" 120GR (04A262)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 7"x7/8" 80gr (15R708)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 5"x7/8" 120gr (15R512)
- WEILER Flap Disc, 7 in. x 80 Grit, 7/8,8600 RPM (98931)
- Walter Surface Technologies Flap Discs