Shop All Flap Discs
Walter Surface Technologies
Flap Disc Spin-On, 5"x5/8-11" 80GR
Mfr # 06B508
Zoro # G4373971
original price:
$15.86
11% off
new price: $13.99
/ea
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconium
- Disc Dia. 5"
- Disc Type Type 27S
- Grit 80
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 06B508
- Zoro # G4373971
- UPC # 662980145296
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconium |
Disc Type | Type 27S |
Grit | 80 |
Series | Enduro-Flex |
Item | Flap Disc Spin-On,5"x5/8-11" 80GR |
Operating Speed (RPM) | 12200 RPM |
Description
Flap Disc Spin-On,5 In.x5/8-11 In. 80GR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Cut-Off and Grinding Wheel, 36 Grit (88991)
- WEILER 4" Crimped Wire Cup Brush .020" Stainless Steel Fill 5/8"-11 UNC Nut (14126)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 6"x.035"x1/2" (66252835053)
- JONES STEPHENS 1-1/2 in. x 10 yds. Water Resistant Sand Cloth (C25002)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 5x5/8-11", GR40 (06U504)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 5"x5/8-11" 40GR (06B504)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 7"x7/8" 80gr (15R708)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 6"x7/8" 120gr (15R612)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A206)
- WALTER SURFACE TECHNOLOGIES Enduro Flex Turbo 5 in. x7/8 in. T29 Grit 36/60 (06A532)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), Phenolic Back, 40C, 5/8"-11 UNC (50105)
- Walter Surface Technologies Flap Discs