Shop All Flap Discs
Walter Surface Technologies
Flap Disc Spin-On, 4.5x5/8-11" 120G
Mfr # 06B462
Zoro # G4374041
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27S
- Grit 120
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 06B462
- Zoro # G4374041
- UPC # 662980129586
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connection Size & Type | 5/8"-11 Threaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Plate Material Eco-Trim, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series ENDURO-FLEX, Backing Material Eco-Trim, Grit 120, Maximum Operating Speed 13,300 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 1/2'' BAND MANDREL 3/32'' 1/UNIT (1835)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252940147)
- ZORO SELECT Crimped Wire End Brush, Shank Size 1/4" (66252839113)
- WEILER 3-1/2" Single Row Knot Cup Brush.023" Stainless , 5/8"-11 UNC Nut (13163)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 6"x5/8-11" 120GR (06B612)
- WALTER SURFACE TECHNOLOGIES Turbo Finish Disc, T27s 5"x5/8-11" (15I501)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 5"X7/8-11" 36/60G (06A512)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Fine, Grit 150, 4-1/2" Dia. (15I453)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 4-1/2x5/8-11", GR80 (06U458)
- WALTER SURFACE TECHNOLOGIES Grind/Finish, Flap Disc, 2-1/2" 60GR (04A256)
- FLEXOVIT FLAP DISC ZIRCOMAX 4-1/2 in X7/8 in (Z4502F)
- Walter Surface Technologies Flap Discs