Shop All Flap Discs
Walter Surface Technologies
Flap Disc, Fine, Grit 150, 4-1/2" Dia.
Mfr # 15I453
Zoro # G5203381
product price: $29.99
/ea
Sold in multiples of 10 for $299.90
$299.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 27S
- Grade Fine
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 15I453
- Zoro # G5203381
- UPC # 662980944721
- Country of Origin Belgium
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Abrasive Material | Ceramic |
Disc Type | Type 27S |
Grade | Fine |
Grit | 150 |
Series | ENDURO-FLEX 2-in-1 |
Operating Speed (RPM) | 13300 RPM |
Packaged In | BOX |
Abrasive Type | Coated/Non-Woven |
Item | Flap Disc |
Backing Material | Cloth |
Max. RPM | 13,300 RPM |
Maximum Operating Speed | 13,300 RPM |
Density Rating | Standard |
Flap Disc Type | Type 27 |
Connector Type | Threaded Hole |
Backing Plate Material | Plastic |
Description
Flap Disc, Abrasive Type Coated/Non-Woven, Abrasive Material Ceramic, Grade Fine, Backing Plate Material Cloth, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series ENDURO-FLEX 2-in-1, Backing Material Cloth, Grit 150, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (61500099272)
- DIAMABRUSH Polishing Abrasive Pad, 19in.dia., 600 rpm (911901220)
- WEILER 5" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H. (58327)
- WEILER Burrite Tube Brush, Power, 0.375"dia. (91196)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 5"x5/8"-11" 40G (06F504)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 7"x7/8" 80gr (15R708)
- WALTER SURFACE TECHNOLOGIES 5 in. Ultimate Shine Disc (07T503)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 5"x5/8-11" 80GR (06B508)
- WALTER SURFACE TECHNOLOGIES Grind/Finish, Flap Disc, 2-1/2" 80GR (04A258)
- WALTER SURFACE TECHNOLOGIES Grind/Finish, Flap Disc, 2-1/2" 120GR (04A262)
- ARC ABRASIVES 5" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 40 Grit (71-10844AF)
- Walter Surface Technologies Flap Discs