Shop All Unitized Wheels
Walter Surface Technologies
Finishing Wheel, 6"x1"x1", 2sf
Mfr # 07U612
Zoro # G4372343
Sold in multiples of 2 for $207.98
Free Shipping & Returns
$207.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5.51 in
- Width 0.51 in
- Material Application Carbide; Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 07U612
- Zoro # G4372343
- UPC # 662980302538
- Country of Origin Italy
- Category Unitized Wheels
Dimensions
Diameter | 5.51 in |
Width | 0.51 in |
Details
Item | Finishing Wheel,6"x1"x1",2sf |
Material Application | Carbide; Steel |
Number of Pieces | 1 |
Description
Finishing Wheel,6 In.x1 In.x1 In.,2sf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Hand Pad Set (961S)
- OSBORN Knot Wire End Brush, 1", 0003044100 (0003044100)
- FLEX-HONE TOOL BC23432 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC23432)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size (66261020546)
- WALTER SURFACE TECHNOLOGIES Finishing Wheel, 6"x5/32"x7/8", 7zc, PK6 (07U615)
- WALTER SURFACE TECHNOLOGIES Finishing Wheel, 3"x1/4"x3/8", 2sf (07U321)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. (7100109110)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099280)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1in, PK4 (66261014931)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000713)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000120740)
- Walter Surface Technologies Unitized Wheels