Shop All Unitized Wheels
Walter Surface Technologies
Finishing Wheel, 3x1/4x3/8", 6am
Mfr # 07U323
Zoro # G4372337
product price: $11.09
/ea
Sold in multiples of 20 for $221.80
$221.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3.03 in
- Width 0.27 in
- Number of Pieces 1
- Material Application Carbide; Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07U323
- Zoro # G4372337
- UPC # 662980760802
- Country of Origin Italy
- Category Unitized Wheels
Dimensions
Diameter | 3.03 in |
Width | 0.27 in |
Details
Item | Finishing Wheel,3x1/4x3/8",6am |
Number of Pieces | 1 |
Material Application | Carbide; Steel |
Description
Finishing Wheel,3x1/4x3/8 In.,6am
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721245)
- WEILER 12" Narrow Face Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1329)
- CGW ABRASIVES Surf Grinding Whl, 8x1/4x1-1/4, T1, GC80-IV (34669)
- PFERD Coated Belt, Co-Cool, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Ceramic Oxide (49539)
- WALTER SURFACE TECHNOLOGIES Finishing Wheel, 3"x1/4"x3/8", 2sf (07U321)
- WALTER SURFACE TECHNOLOGIES Finishing Wheel, 6"x5/32"x7/8", 7zc, PK6 (07U615)
- UNITED ABRASIVES/SAIT Unitized DiscT27412x78 811PK4 (77885)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 2in.dia. (7100053414)
- SCOTCH-BRITE Unitized Wheel, 3x1/2x1/4, AO, FN, PK20 (61821201037)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7010299299)
- REX CUT T1 Deburring Wheel, MedSoft, 3x1/16x3/8", 20000rpm (830068)
- Walter Surface Technologies Unitized Wheels