Shop All Hook & Loop Sanding Discs
Walter Surface Technologies
Finish, Polish Felt Disc, 7" Dia
Mfr # 07T700
Zoro # G4375931
product price: $23.75
/ea
Sold in multiples of 5 for $118.75
$118.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design Center Hole
- Abrasive Type Polishing Felt Discs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07T700
- Zoro # G4375931
- UPC # 662980136089
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Details
Vacuum Hole Design | Center Hole |
Abrasive Type | Polishing Felt Discs |
Item | Finish,Polish Felt Disc,7" Dia |
Description
Finish,Polish Felt Disc,7 In. Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-21040)
- ASTRO PNEUMATIC Cutoff Wheels, 3 Ns 081296,100/Box (CW3-100)
- WEILER Crimped Wire End Wire Brush, Carbon Steel (93452)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 7/8 (66254461176)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", Coarse (07R452)
- WALTER SURFACE TECHNOLOGIES Carb Bur, Cyl Roundnose Sc 6" 1/4x3/8x3/4 (01V606)
- WALTER SURFACE TECHNOLOGIES Finish Polish Felt Disc, 6" dia. (07T600)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Medium (07R603)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Fine (07R604)
- WALTER SURFACE TECHNOLOGIES Finish, High Polish Disc, 6" (07T604)
- 3M Paper Disc, Gold, Aluminum Oxide, PK50 (7100010690)
- Walter Surface Technologies Hook & Loop Sanding Discs