Shop All Hook & Loop Sanding Discs
Walter Surface Technologies
Finish Polish Felt Disc, 6" dia.
Mfr # 07T600
Zoro # G4375898
product price: $21.89
/ea
Sold in multiples of 5 for $109.45
$109.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Center Hole
- Abrasive Type Polishing Felt Discs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07T600
- Zoro # G4375898
- UPC # 662980272725
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | Center Hole |
Abrasive Type | Polishing Felt Discs |
Item | Finish Polish Felt Disc,6" dia. |
Description
Finish Polish Felt Disc,6 In. dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Backing Pads 2", Hard (04X203)
- CLESCO DRUM KIT QLK-12 Extra Long Sanding Drum Kit with Quick Lock Style Drums (DRUM KIT QLK-12)
- DYNABRADE Belt, 1" W x 18" L, Medium (78030)
- NORTON ABRASIVES Precision Sharp File, A/O, Org/Brn, Fine (61463686955)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", S-fine (07R455)
- WALTER SURFACE TECHNOLOGIES Finish, Instant Polish Disc, 4-1/2" (07T456)
- WALTER SURFACE TECHNOLOGIES Mtd Wheel Brush Crimped 3" D X 1/4" W (13C173)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 5", Fine (07R504)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 7", Fine (07R704)
- WALTER SURFACE TECHNOLOGIES Carb Bur, Cyl Roundnose Sc 6" 1/4x3/8x3/4 (01V606)
- NORTON CO Norton NTN-62330 3 in. 50 Grit Speed Lok TR Disc (NTN-62330)
- Walter Surface Technologies Hook & Loop Sanding Discs