Shop All Hook & Loop Sanding Discs
Walter Surface Technologies
Finish, Instant Polish Disc, 4-1/2"
Mfr # 07T456
Zoro # G4376010
original price:
$14.00
16% off
new price: $11.75
/ea
Sold in multiples of 10 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design Center Hole
- Abrasive Material Barium Sulphate
- Abrasive Type Instant Polish Discs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07T456
- Zoro # G4376010
- UPC # 662980658741
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Details
Vacuum Hole Design | Center Hole |
Abrasive Material | Barium Sulphate |
Abrasive Type | Instant Polish Discs |
Item | Finish,Instant Polish Disc,4-1/2" |
Description
Finish,Instant Polish Disc,4-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 100 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 100 Grit, Fine, Aluminum Oxide (48176)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8905ComboH)
- NORTON ABRASIVES CutOff Whl, Gemini, 20"x3/16"x1", 2710rpm (69078609033)
- ZORO SELECT Replacement Grinding Wheel, For CS-BWM (CS-BWM014)
- WALTER SURFACE TECHNOLOGIES Finish, High Polish Disc, 6" (07T604)
- WALTER SURFACE TECHNOLOGIES Finish Polish Felt Disc, 6" dia. (07T600)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Fine (07R604)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 6", Coarse (07R602)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 7", Fine (07R704)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Hook and Loop, 6", 120gr (15V612)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7010327612)
- Walter Surface Technologies Hook & Loop Sanding Discs