Shop All Hook & Loop Sanding Discs
Walter Surface Technologies
Finish, High Polish Disc, 7"
Mfr # 07T704
Zoro # G4375913
Sold in multiples of 10 for $192.90
$192.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design Center Hole
- Grade Soft
- Abrasive Type High Polish Disc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 07T704
- Zoro # G4375913
- UPC # 662980047682
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Details
Vacuum Hole Design | Center Hole |
Grade | Soft |
Abrasive Type | High Polish Disc |
Item | Finish,High Polish Disc,7" |
Description
Finish,High Polish Disc,7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Gemini, 7"x1/16"x7/8", 8600rpm (66252832323)
- DYNABRADE Belt, 60G, 1/2"X18" (79123)
- 3M Cln Sndng Softinterface Dsc Pad, 5inx1/2in 44Holes, 10/pk (28321)
- NORTON ABRASIVES CutOff Wheel, Metal, 12"x7/64"x1", 5095rpm (07660789400)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", S-fine (07R455)
- WALTER SURFACE TECHNOLOGIES Finish, High Polish Disc, 6" (07T604)
- WALTER SURFACE TECHNOLOGIES Carb Bur, Cyl Roundnose Sc 6" 1/4x3/8x3/4 (01V606)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 7", Coarse (07R702)
- WALTER SURFACE TECHNOLOGIES Finish Polish Felt Disc, 6" dia. (07T600)
- WALTER SURFACE TECHNOLOGIES Finish, Instant Polish Disc, 4-1/2" (07T456)
- NORTON CO Norton 3233 Hook And Sand Paper Disc 60 Grit (3308160)
- Walter Surface Technologies Hook & Loop Sanding Discs