Shop All Sanding Belts
Walter Surface Technologies
Finish Cloth Drum Belt, 3.5" 80G, 3-1/2" W, 80 Grit, CoolCut XX
Mfr # 07F508
Zoro # G4373448
product price: $4.99
/ea
Sold in multiples of 5 for $24.95
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Grit 80
- Series CoolCut XX
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07F508
- Zoro # G4373448
- UPC # 662980160367
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3-1/2" |
Details
Item | Finish Cloth Drum Belt,3.5" 80G |
Grit | 80 |
Series | CoolCut XX |
Number of Pieces | 1 |
Description
Finish Cloth Drum Belt,3.5 In. 80G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUT-OFF WHEEL 3" X .04" X 3/8" 5/BX (3M33456)
- CGW ABRASIVES Convolute Whl, 8 x 1 x 3, 9S, Fine (70145)
- VSM Abrasive Belt, 120 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Zirconia, ZK713X (204426)
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122553)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 24" L, Medium (07D053)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Medium, Blendex (07H503)
- WALTER SURFACE TECHNOLOGIES Sanding Belts, Hand Rail Finishing Kit (07H992)
- WALTER SURFACE TECHNOLOGIES Cloth Drum Belt, 5"x3.5"x15.5" 80G, 80 Grit, CoolCut XX (07F368)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, 120 Grit (14B042)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, 36 Grit (14D033)
- 3M Sanding Belt, 6 in W, 48 in L, Non-Woven, Zirconia Alumina, 80 Grit, Fine, Green (7000119451)
- Walter Surface Technologies Sanding Belts