Shop All Sanding Belts
Walter Surface Technologies
Finish Cloth Drum Belt, 3.5" 60G, 3-1/2" W, 60 Grit, CoolCut XX
Mfr # 07F506
Zoro # G4373527
product price: $5.99
/ea
Sold in multiples of 5 for $29.95
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Grit 60
- Series CoolCut XX
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07F506
- Zoro # G4373527
- UPC # 662980272497
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3-1/2" |
Details
Item | Finish Cloth Drum Belt,3.5" 60G |
Grit | 60 |
Series | CoolCut XX |
Number of Pieces | 1 |
Description
Finish Cloth Drum Belt,3.5 In. 60G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Service Kit - Urethane for Bantam Abrasive Metering Valve (1014123)
- 3M Stikit Soft Disc Pad, 05568, 8 in (05568)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 60 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722170)
- ARC ABRASIVES Cut Off Whl, 4.5 x 7/8 (945047805)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Coarse, Blendex (07H362)
- WALTER SURFACE TECHNOLOGIES Cloth Drum Belt, 5"x3.5"x15.5" 120G, 120 Grit, CoolCut XX (07F371)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 24" L, 80 Grit (14D058)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 1-3/16" W, 24" L, Surface Conditioning, Medium, Blendex (07H243)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Medium, Blendex (07H503)
- WALTER SURFACE TECHNOLOGIES Cloth Drum Belt, 5-3/8x11-5/8x3-1/2" (07F504)
- 3M File Belt Sander Attachment Arm, Standard 28368, 1/pk (28368)
- Walter Surface Technologies Sanding Belts