Shop All Sanding Belts
Walter Surface Technologies
Finish Cloth Drum Belt, 3.5" 120G, 5-3/8" W, 120 Grit
Mfr # 07F511
Zoro # G4456011
original price:
$5.44
18% off
new price: $4.45
/ea
Sold in multiples of 5 for $22.25
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 07F511
- Zoro # G4456011
- UPC # 662980097830
- Country of Origin Korea, Republic of
- Category Sanding Belts
Dimensions
Width | 3-1/2" |
Details
Item | Finish Cloth Drum Belt,3.5" 120G |
Grit | 120 |
Description
Finish Cloth Drum Belt,3.5 In. 120G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Tube Brush, DSDS, 3/4" (0005109300)
- DEVOUR 4-1/2" PREMIUM Masonry Segmented Rim Blade (NT45SMTDW)
- FINISH 1ST PSA Sanding Disc, 6 In., 400 G, PK50 (8447035)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4-20 Shank, 80G (12242)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Fine, Blendex (07H364)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, 36 Grit (14D033)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, Very Fine (07D034)
- WALTER SURFACE TECHNOLOGIES Cloth Drum Belt, 5"x3.5"x15.5" 80G, 80 Grit, CoolCut XX (07F368)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, 80 Grit (14D038)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 1-3/16" W, 24" L, Surface Conditioning, Fine, Blendex (07H244)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, 80 Grit (14B038)
- Walter Surface Technologies Sanding Belts