Shop All Quick Change Discs
Walter Surface Technologies
Fine, Conditioning Disc, 3"
Mfr # 04G304
Zoro # G4377447
Sold in multiples of 25 for $138.75
$138.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grade Fine
- Abrasive Type Non-Woven
- Max RPM 28,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 04G304
- Zoro # G4377447
- UPC # 662980016251
- Country of Origin Canada
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Conditioning Disc |
Attaching System | TR |
Grade | Fine |
Abrasive Type | Non-Woven |
Max RPM | 28,000 rpm |
Description
ABRASIVE FINISHING DISC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Knot Wire Cup Wire Brush, Arbor, 3-1/2" (93434)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/8 (19D826)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (93114)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/4 (19D824)
- WALTER SURFACE TECHNOLOGIES Sand Disc, Spin-on, 5"x5/8-11" 120gr (15X532)
- WALTER SURFACE TECHNOLOGIES Twist, Sanding Disc, 2" 36GR0 (04C203)
- WALTER SURFACE TECHNOLOGIES Twist, Sanding Disc, 2" 120GR0 (04C212)
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 3" 50GR0 (04D305)
- WALTER SURFACE TECHNOLOGIES 4-1/2 Grit 80 Coolcut xx Sanding Discs (15X458B)
- WALTER SURFACE TECHNOLOGIES Surface Cleaning Discs, 2" dia. (04L200)
- SCOTCH-BRITE 2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (61500303302)
- Walter Surface Technologies Quick Change Discs