Shop All Welding Protection Accessories
Walter Surface Technologies
FIBRE-METAL HH ADAPTER (PACKED W/ HEADER)
Mfr # FSHHA-03
Zoro # G700920469
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.11 in
- Height 1.18 in
- Length 5.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # FSHHA-03
- Zoro # G700920469
- UPC # 662980224427
- Country of Origin Canada
- Category Welding Protection Accessories
Dimensions
Width | 5.11 in |
Height | 1.18 in |
Length | 5.51 in |
Description
Totally Dielectric Face Shield Bracket, compatible with over 80% of the hard hats in Canada’s PPE market, including Fibre Metal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB 5/32 x 14in Sureweld 7018 Electrode 5lb (812000324)
- UNIWELD Sludge Maintenance Kit (40040U)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER308L, 10 lb. (24D954)
- WESTWARD Brazing Alloy Rod, Bronze, 3/16 in. (30XP49)
- WALTER SURFACE TECHNOLOGIES BROWGUARD Medium w/ 168 clear poly visor (BG1)
- WALTER SURFACE TECHNOLOGIES Visor 15.5 x 8 x 0.060" POLY Clear (2CL-PC)
- WALTER SURFACE TECHNOLOGIES NYLON DRAWSTRING HELMET BAG (BAG-HELMET-01)
- WALTER SURFACE TECHNOLOGIES Visor - 15.5 x 8 x 0.060" Poly IR5 (168IR5-PC)
- WALTER SURFACE TECHNOLOGIES WELDING PAD (54B040)
- WALTER SURFACE TECHNOLOGIES Repalcement ratchet Headgear (06-HG)
- STEINER Welding Blanket Roll, 50ft.W, 4ft.H, Black (316-48RF)
- Walter Surface Technologies Welding Protection Accessories