Shop All Fiber Discs
Walter Surface Technologies
Fiber Disc, Coarse, 5" Dia., 12,200 RPM
Mfr # 15P503
Zoro # G5203375
Sold in multiples of 25 for $56.25
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Backing Weight Y
- Max. RPM 12,200 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter Surface Technologies
- MFR # 15P503
- Zoro # G5203375
- UPC # 662980241516
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Mounting Hole Size | 7/8 in |
Disc Dia. | 5" |
Details
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Backing Weight | Y |
Max. RPM | 12,200 RPM |
Backing Material | Fiber |
Vacuum Hole Design | Non-Vacuum |
Series | Top Cut |
Grade | Coarse |
Color | Blue |
Grit | 36 |
Item | Fiber Disc |
Description
Fiber Disc, Mounting Hole Size 7/8 in, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Weight Y, Max. RPM 12,200 RPM, Series Top Cut, Color Blue, Vacuum Hole Design Non-Vacuum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-150 Gong Brush, Plastic 20" (84-150)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, AO, 46G, Med, Wht (66253262704)
- UNITED ABRASIVES/SAIT Sanding Belt3inWx132 inL50X10PK (60774)
- CS UNITEC Zirconium Disc, 60 Grit, 4-1/2in dia (80906)
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 5"x7/8" 80gr (15P508)
- WALTER SURFACE TECHNOLOGIES Fx Stainless Finishing Wheel 8 in. in.x 1 in. x 7/8 in. (07X683)
- WALTER SURFACE TECHNOLOGIES Coolcut XX Sand Disc, 4.5"dia, 60Grit0 (15X456B)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Spin-on, 7"x7/8" 36gr (15X703)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 5"x7/8", 120gr (15C512)
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 4-1/2"x7/8" 36gr (15P453)
- DIABLO Fiber Disc, 4-1/2", 50G, PK4 (DCF045050S04G)
- Walter Surface Technologies Fiber Discs