Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Zirconia Alumina
Mfr # 08K906
Zoro # G2126457
product price: $26.99
/ea
Sold in multiples of 10 for $269.90
$269.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 28
- Thickness 0.25 in
- Abrasive Material Zirconia Alumina
- Series HP XX
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 08K906
- Zoro # G2126457
- UPC # 662980196618
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Diameter | 9 in |
Arbor Size | 5/8"-11 |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 28 |
Thickness | 0.25 in |
Abrasive Material | Zirconia Alumina |
Series | HP XX |
Grade | Extra Coarse |
Application | Steel |
Description
Depressed Center Grinding Wheel, Thickness 0.25 in, Abrasive Material Zirconia Alumina, Series HP XX, Grade Extra Coarse, Application Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dmnd Mntd Cut-Off Wheel, 3"dia., Cont Rim (93906)
- BRUSH RESEARCH MANUFACTURING BMC20AY320AO 2" Mandrel Mounted Wheel, 320 Grit Aluminum Oxide, .250" Shank Dia., .500" Trim (BMC20AY320AO)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-001117C)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (23336)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T152)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0781 in Thick, Aluminum Oxide (11T192)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T362)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B460)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L703)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08F500)
- DEWALT 6" x 1/4" x 7/8" T27 stainless wheel (DW8465)
- Walter Surface Technologies Depressed Center Wheels