Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Zirconia Alumina
Mfr # 08K901
Zoro # G2126323
product price: $30.29
/ea
Sold in multiples of 25 for $757.25
$757.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 28
- Thickness 0.25 in
- Abrasive Material Zirconia Alumina
- Series HP XX
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 08K901
- Zoro # G2126323
- UPC # 662980170922
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Diameter | 9 in |
Arbor Size | 7/8 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 28 |
Thickness | 0.25 in |
Abrasive Material | Zirconia Alumina |
Series | HP XX |
Grade | Extra Coarse |
Application | Steel |
Description
Depressed Center Grinding Wheel, Thickness 0.25 in, Abrasive Material Zirconia Alumina, Series HP XX, Grade Extra Coarse, Application Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 60G, TS, PK50 (66261138190)
- ARC ABRASIVES Cr Za 1/2 X 2 X 1/8 50 (21354ZA)
- NORTON ABRASIVES Gemini Grinding Plug w/Sq Tip, 2 Dia, 4 L, 24GR, AO (61463622366)
- ALC Steel Nozzle Kit (40054)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B510)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T162)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 3"x1/4"x3/8" (08B310)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0781 in Thick, Aluminum Oxide (11T842)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08H450)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08B602)
- WEILER 4 in Dia, 1/4 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (57119)
- Walter Surface Technologies Depressed Center Wheels