Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Zirconia Alumina
Mfr # 08K701
Zoro # G2126271
product price: $15.19
/ea
Sold in multiples of 25 for $379.75
$379.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 28
- Thickness 0.25 in
- Abrasive Material Zirconia Alumina
- Series HP XX
- Arbor Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 08K701
- Zoro # G2126271
- UPC # 662980253571
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Arbor Size | 7/8 in |
Diameter | 7 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 28 |
Thickness | 0.25 in |
Abrasive Material | Zirconia Alumina |
Series | HP XX |
Application | Steel |
Grade | Extra Coarse |
Description
Depressed Center Grinding Wheel, Thickness 0.25 in, Abrasive Material Zirconia Alumina, Series HP XX, Grade Extra Coarse, Application Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 120gr (15F212)
- BOSCH Cup Brush, Knotted Wire, 3" dia. (WBX329)
- WEILER 7/8" Power Tube Brush .006" Steel Wire Fill 1" Brush Length (21077V)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Dia 180SC with Collet (34336)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 3"x1/4"x3/8" (08B310)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T352)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08L455)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11U142)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11F162)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T362)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843245)
- Walter Surface Technologies Depressed Center Wheels