Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina
Mfr # 08P455
Zoro # G3120498
product price: $10.19
/ea
Sold in multiples of 10 for $101.90
$101.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.25 in
- Abrasive Material Zirconia Alumina
- Series XCAVATOR
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 08P455
- Zoro # G3120498
- UPC # 662980187302
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Diameter | 4 1/2 in |
Arbor Size | 5/8"-11 |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Zirconia Alumina |
Series | XCAVATOR |
Grade | Extra Coarse |
Application | Hard Metal, Stainless Steel, Steel |
Primary Material Applicationn | Steel, Stainless Steel |
Overall Thickness | 0.25 in |
Wheel Type | Grinding |
Grit | 16 |
Description
Depressed Center Grinding Wheel, Abrasive Material Zirconia Alumina, Grit 16, Overall Thickness 0.25 in, Primary Material Applicationn Steel, Stainless Steel, Series XCAVATOR, Wheel Type Grinding, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 2" 24 Grit A/O Mini Grinding Discs - 25 Pk (13226)
- FLEX-HONE TOOL BC4M800CD FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 800 Mesh Grit, Diamond (CD) (BC4M800CD)
- OREGON Grinding Stone (88-047)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370797)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (08N603)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L510)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L460)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 4.5"x1/8"x7/8" (08H452)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T352)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P705)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (23334)
- Walter Surface Technologies Depressed Center Wheels