Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina
Mfr # 08P450
Zoro # G3120489
product price: $9.39
/ea
Sold in multiples of 20 for $187.80
$187.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.25 in
- Abrasive Material Zirconia Alumina
- Series XCAVATOR
- Application Hard Metal, Stainless Steel, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 08P450
- Zoro # G3120489
- UPC # 662980878026
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Arbor Size | 5/8"-11 |
Diameter | 4 1/2 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Zirconia Alumina |
Series | XCAVATOR |
Application | Hard Metal, Stainless Steel, Steel |
Grade | Extra Coarse |
Wheel Type | Grinding |
Primary Material Applicationn | Steel, Stainless Steel |
Overall Thickness | 0.25 in |
Grit | 16 |
Description
Depressed Center Grinding Wheel, Abrasive Material Zirconia Alumina, Grit 16, Overall Thickness 0.25 in, Primary Material Applicationn Steel, Stainless Steel, Series XCAVATOR, Wheel Type Grinding, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 30 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727579)
- DEDECO SUNBURST 6'' X 1/2'' TC BLUE 400 GRIT (A/O) 1/UNIT (1881)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 80G, X-Weight, PK 10 (202623)
- SCOTCH-BRITE Abrasive Roll, 4"Wx30ft. L, Alumn Oxde, PK3 (7010364904)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08L705)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L460)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L703)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0625 in Thick, Aluminum Oxide (11T453)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T352)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.1563 in Thick, Aluminum Oxide (08N904)
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 28 (61701)
- Walter Surface Technologies Depressed Center Wheels