Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina
Mfr # 08K450
Zoro # G2126140
product price: $7.45
/ea
Sold in multiples of 20 for $149.00
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.25 in
- Abrasive Material Zirconia Alumina
- Series HP XX
- Arbor Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 08K450
- Zoro # G2126140
- UPC # 662980238004
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Arbor Size | 5/8"-11 |
Diameter | 4 1/2 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Zirconia Alumina |
Series | HP XX |
Application | Steel |
Wheel Type | Grinding |
Overall Thickness | 0.25 in |
Primary Material Applicationn | Steel |
Grit | 20 |
Description
Depressed Center Grinding Wheel, Abrasive Material Zirconia Alumina, Grit 20, Overall Thickness 0.25 in, Primary Material Applicationn Steel, Series HP XX, Wheel Type Grinding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Plastic Media, Pyramid, Green, 1/4" (41-119)
- PFERD 1-1/2" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41988)
- 3M Hookit Disc Pad 07394, 178 mm x 25 mm M14-2.0 Internal, 1/pk (07394)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 40 G, AlO, PK25 (66261100330)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08N452)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T352)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L503)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Silicon Carbide (15L873)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B510)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P705)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (07660775938)
- Walter Surface Technologies Depressed Center Wheels