Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina
Mfr # 08H905
Zoro # G3120111
product price: $15.79
/ea
Sold in multiples of 10 for $157.90
$157.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.25 in
- Abrasive Material Zirconia Alumina
- Series ALLSTEEL XX
- Diameter 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 08H905
- Zoro # G3120111
- UPC # 662980386194
- Country of Origin Thailand
- Category Depressed Center Wheels
Dimensions
Diameter | 9 in |
Arbor Size | 5/8"-11 |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Zirconia Alumina |
Series | ALLSTEEL XX |
Application | Stainless Steel, Steel |
Grade | Extra Coarse |
Description
Depressed Center Grinding Wheel, Thickness 0.25 in, Abrasive Material Zirconia Alumina, Series ALLSTEEL XX, Grade Extra Coarse, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Ceramic Nozzle, Alc, 40cfm, 80 psi, 3/16" (40070)
- SCOTCH-BRITE Flap Brush Wheel, 3 in. (FN510079323)
- NORTON ABRASIVES Single Grit Benchstone, A/O, Fine (61463685610)
- MERIT FlapWheel, CA, 8 In Diax1 Wx1 In AH, 120G (08834123075)
- WALTER SURFACE TECHNOLOGIES Grind Wheel, Spin T27s 6x1/4x5/8-11, Type 27, 6.29 in Dia, 0.55 in Thick (08B630)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.1563 in Thick, Aluminum Oxide (08N454)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P510)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (08B457)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L460)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08B462)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370797)
- Walter Surface Technologies Depressed Center Wheels