Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide
Mfr # 08L705
Zoro # G3120157
product price: $14.49
/ea
Sold in multiples of 10 for $144.90
$144.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.25 in
- Abrasive Material Aluminum Oxide
- Series ALU
- Diameter 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 08L705
- Zoro # G3120157
- UPC # 662980238202
- Country of Origin Thailand
- Category Depressed Center Wheels
Dimensions
Diameter | 7 in |
Arbor Size | 5/8"-11 |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Aluminum Oxide |
Series | ALU |
Grade | Extra Coarse |
Application | Aluminum |
Description
Depressed Center Grinding Wheel, Thickness 0.25 in, Abrasive Material Aluminum Oxide, Series ALU, Grade Extra Coarse, Application Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 4D (11-53904SH)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, 60, PK50 (598525)
- VSM Abrasive Belt, 80 Grt, Ceramc, 3/4x24", PK20, Coated, 3/4" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (307825)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 48 36, Coated, 2" W, 48" L, 36 Grit, Aluminum Oxide, Premium, Brown (70318PM)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0625 in Thick, Aluminum Oxide (11T172)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P510)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08N452)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08L452)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P450)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Aluminum Oxide (08B501)
- FLEXOVIT DEPRESSED CENTER GRINDING WHEEL (A1203H)
- Walter Surface Technologies Depressed Center Wheels