Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide
Mfr # 08B600
Zoro # G2126168
original price:
$9.72
29% off
new price: $6.89
/ea
Sold in multiples of 25 for $172.25
$172.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 6 in
- Thickness 0.25 in
- Arbor Hole Size 7/8 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 08B600
- Zoro # G2126168
- UPC # 662980215296
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 7/8 in |
Diameter | 6 in |
Arbor Size | 7/8 in |
Overall Diameter | 6 in |
Connector Size | 7/8 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 |
Max. RPM | 10,200 RPM |
Series | HP |
Grade | Extra Coarse |
Application | Steel |
Maximum Operating Speed | 10,200 RPM |
Grit | 24 |
Wheel Type | Type 27 |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Steel |
Overall Thickness | 0.25 in |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 6 in, Overall Thickness 0.25 in, Primary Material Applicationn Steel, Series HP, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Crimped Wire Wheel .014" Steel Fill Wide Face 5/8" Arbor Hole (36206)
- CENTURY DRILL & TOOL Metal Cutting Wheel, 5x.045 in., Type 1A (75524)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, CA, 46G, Med, Blue (66253262500)
- ARC ABRASIVES Fiber Disc, 5in, Predator, 50G, PK25 (71-057804K)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Zirconia Alumina (08K906)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08L902)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0625 in Thick, Aluminum Oxide (11T453)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Silicon Carbide (15L843)
- WALTER SURFACE TECHNOLOGIES Ergoflex Blending Disc 4-1/2 in. x 7/8 in. Grit 60 (15T456)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Aluminum Oxide (08B901)
- REBEL Depressed Center Wheel Grinder, 9" (53283)
- Walter Surface Technologies Depressed Center Wheels