Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide
Mfr # 08B510
Zoro # G2126229
product price: $4.49
/ea
Sold in multiples of 25 for $112.25
$112.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.25 in
- Abrasive Material Aluminum Oxide
- Series HP
- Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 08B510
- Zoro # G2126229
- UPC # 662980969670
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Diameter | 5 in |
Arbor Size | 7/8 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Aluminum Oxide |
Series | HP |
Application | Steel |
Grade | Extra Coarse |
Description
Depressed Center Grinding Wheel, Thickness 0.25 in, Abrasive Material Aluminum Oxide, Series HP, Grade Extra Coarse, Application Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727100)
- PFERD Carbide Bur - 14° Taper, DBL Cut - 1/8" x 1/2" x 1/8" Shank - SL-42 (23452)
- DEDECO SUNBURST 5/8'' TC KNIFE-EDGE YELLOW 80 GRIT (A/O) 48/BX (1753)
- 3M Paper Belt 364UZ, 54inx103 in P120 F-wei (7000119066)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08B462)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Aluminum Oxide (08B901)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08B452)
- WALTER SURFACE TECHNOLOGIES Grind Wheel, Spin T27s 6x1/4x5/8-11, Type 27, 6.29 in Dia, 0.55 in Thick (08B630)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T352)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 4"x1/4"x3/8" (08B410)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 9" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (22062)
- Walter Surface Technologies Depressed Center Wheels