Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide
Mfr # 08B500
Zoro # G2126308
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.25 in
- Abrasive Material Aluminum Oxide
- Series HP
- Arbor Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 08B500
- Zoro # G2126308
- UPC # 662980230671
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Arbor Size | 5/8"-11 |
Diameter | 5 in |
Connector Size | 5/8"-11 |
Overall Diameter | 5 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Aluminum Oxide |
Series | HP |
Grade | Extra Coarse |
Application | Steel |
Grit | 30 |
Primary Material Applicationn | Stainless Steel, Steel |
Connector Type | Unthreaded Hole |
Wheel Type | Type 27 |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 12,200 RPM |
Overall Thickness | 0.25 in |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Unthreaded Hole, Grit 30, Overall Diameter 5 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series HP, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100064178)
- NORTON ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 80G (63642502621)
- WEILER 1-1/4" Wide Face Stem-Mounted Crimped Wire Wheel .008" Steel 1/4" Stem (17601)
- RAYTECH T Handle Assembly, Steel (07-816)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08H450)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08B452)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0781 in Thick, Aluminum Oxide (11T192)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Silicon Carbide (15L873)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (08N603)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P600)
- DEWALT High-Performance Cutting Wheels (DW8424)
- Walter Surface Technologies Depressed Center Wheels