Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide
Mfr # 08B460
Zoro # G2126131
original price:
$6.17
9% off
new price: $5.59
/ea
Sold in multiples of 25 for $139.75
$139.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.25 in
- Abrasive Material Aluminum Oxide
- Series HP
- Arbor Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 08B460
- Zoro # G2126131
- UPC # 662980647264
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Arbor Size | 5/8"-11 |
Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Aluminum Oxide |
Series | HP |
Application | Steel |
Grade | Extra Coarse |
Primary Material Applicationn | Stainless Steel, Steel |
Wheel Type | Type 27 |
Compatible Tool Type | Angle Grinder |
Grit | 30 |
Maximum Operating Speed | 25,470 RPM |
Overall Thickness | 0.25 in |
Connector Type | Unthreaded Hole |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 30, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series HP, Wheel Type Type 27, Maximum Operating Speed 25,470 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, Crimped, Stainless Steel (66252839048)
- MIRKA Abranet Ace 3" Grip P600 (AC-203-600)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 6"x.035"x3/8" (66252835064)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 1-1/2 in, AO, PK10 (66253349755)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08L500)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 6"x1/8"x7/8" (08H602)
- WALTER SURFACE TECHNOLOGIES Ergoflex Blending Disc 4-1/2 in. x 7/8 in. Grit 60 (15T456)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B510)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08B602)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11F162)
- WEILER 7 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (58221)
- Walter Surface Technologies Depressed Center Wheels