Shop All Depressed Center Wheels
Walter Surface Technologies
Depressed Center Grinding Wheel, Type 27, 0.1563 in Thick, Aluminum Oxide
Mfr # 08N904
Zoro # G3120358
product price: $13.25
/ea
Sold in multiples of 25 for $331.25
$331.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.1563 in
- Abrasive Material Aluminum Oxide
- Series PIPEFITTER
- Diameter 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter Surface Technologies
- MFR # 08N904
- Zoro # G3120358
- UPC # 662980177853
- Country of Origin Italy
- Category Depressed Center Wheels
Dimensions
Diameter | 9 in |
Arbor Size | 7/8 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.1563 in |
Abrasive Material | Aluminum Oxide |
Series | PIPEFITTER |
Application | Stainless Steel, Steel |
Description
Depressed Center Grinding Wheel, Thickness 0.1563 in, Abrasive Material Aluminum Oxide, Series PIPEFITTER, Application Stainless Steel, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 3/8 in W, 13 in L, Non-Woven, Aluminum Oxide, 60 Grit, Medium, Surface Conditioning (61500067337)
- DYNABRADE Non-Vacuum, Disc Pad, 5" dia. (56102)
- SHAVIV Deburring Replacement Blade, E 200 (151-29040)
- SHAVIV Disposable Deburring Tool, C Series (155-90079)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08N452)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0313 in Thick, Zirconia Alumina (11T652)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P705)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08H600)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08N602)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B510)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (57043)
- Walter Surface Technologies Depressed Center Wheels